![nuhn1c015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765401.jpg?preset=medium)
NVENT THERMAL 57 ft 170W 120v Cable Kit
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 15 sq. ft., 1.4 Amps. Cable length 57'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 120 V |
Amperage Rating | 1.4 A | Resistance | 82 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Conductor Material | Copper | Coverage Area | 15 ft² |
Outside Diameter | 4mm | Wattage | 170 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | NEMA Color | Black;White |
Color | Red | Length | 57 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030035 |
Packages
1 - UNIT - 1 |