![nuhn1c030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765401.jpg?preset=medium)
NVENT THERMAL 120V 362W 2.9Amp 40Ohms 30sqft 120 ft 24 Cable Guides Radiant Floor Heating Cable
Description
Nuheat cable is an electric radiant floor heating system designed to allow installers to customize the layout instantly making adjustments to the floor heating coverage for any room. Features includes thinnest power lead and connection joint keeps your floor profile low and eliminates notching of sub floor. New cable guide design ensures they lay flat and plastic material won't nick the cable. Cables guides each is 12 inch long are included in the box. Zero EMF cable design uses 2 conductors twisted for active EMF cancelling. Halfway point is marked on each cable so you can adjust if needed. 25 year manufacturer warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Cable | Type | Floor Heating Cables and Cable Kits |
Number of Conductors | 2; Twisted Pair | Voltage Rating | 120 V |
Amperage Rating | 2.9 A | Resistance | 40 ohm |
Conductor Size | 2 Conductor 20-30 AWG | Conductor Material | Copper |
Coverage Area | 30 ft² | Outside Diameter | 3 in |
Wattage | 362 W | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;White | Color | Red |
Length | 120 ft | Application | Floor Heating |
UPC | 620713030059 |
Packages
1 - UNIT - 1 |