![nuhn1c025](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350357450.jpg?preset=medium)
NVENT THERMAL 120V 305W 2.54Amp 47Ohms 25sqft 98 ft 24 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 25 sq. ft., 2.5 Amps. Cable length 98'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Cable | Type | Floor Heating Cables and Cable Kits |
Number of Conductors | 2; Twisted Pair | Voltage Rating | 120 V |
Amperage Rating | 2.5 A | Resistance | 47 ohm |
Conductor Size | 2 Conductor 20-30 AWG | Conductor Material | Copper |
Coverage Area | 25 ft² | Outside Diameter | 3 in |
Wattage | 305 W | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;White | Color | Red |
Length | 98 ft | Application | Floor Heating |
UPC | 620713030042 |
Packages
1 - UNIT - 1 |