Abbotsford
nuhn1c012

NVENT THERMAL 120V 146W 1.22Amp 98Ohms 12sqft 47 ft 12 Cable Guides Radiant Floor Heating Cable

Price $195.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0602

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 12 sq. ft., 1.2 Amps. Cable length 47'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Cable Type Floor Box
Number of Conductors 2; Twisted Pair Voltage Rating 120 V
Amperage Rating 1.2 A Resistance 98 ohm
Conductor Size 2 Conductor 20-30 AWG Conductor Material Copper
Coverage Area 12 ft² Outside Diameter 3 in
Wattage 146 W Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;White Color Red
Length 47 ft Application For use with 664 series floor boxes
UPC 620713030028

Packages

1 - UNIT - 1
Customers who bought this item also bought