
NVENT THERMAL 120V 582W 4.7Amp 25Ohms 50sqft 188 ft 36 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 50 sq. ft., 4.7 Amps. Cable length 188'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 120 V |
Amperage Rating | 4.7 A | Resistance | 25 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Conductor Material | Copper | Coverage Area | 50 ft² |
Outside Diameter | 4 mm | Wattage | 562 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | NEMA Color | Black;White |
Color | Red | Length | 188 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030073 |
Packages
1 - UNIT - 1 |