
NVENT THERMAL 120V 817W 6.7Amp 18Ohms 70sqft 265 ft 60 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 70 sq. ft., 6.7 Amps. Cable length 265'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 120 V |
Amperage Rating | 6.7 A | Resistance | 18 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Conductor Material | Copper | Coverage Area | 70 ft² |
Outside Diameter | 4 mm | Wattage | 810 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | NEMA Color | Black;White |
Color | Red | Length | 265 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030097 |
Packages
1 - UNIT - 1 |