Abbotsford
nuhn1c080

NVENT THERMAL 120V 971W 7.9Amp 15Ohms 80sqft 318 ft 60 Cable Guides Radiant Floor Heating Cable

Price $522.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0610

Description

Nuheat cable is an electric radiant floor heating system designed to allow installers to customize the layout instantly making adjustments to the floor heating coverage for any room. Features includes thinnest power lead and connection joint keeps your floor profile low and eliminates notching of sub floor. New cable guide design ensures they lay flat and plastic material won't nick the cable. Cables guides each is 12 inch long are included in the box. Zero EMF cable design uses 2 conductors twisted for active EMF cancelling. Halfway point is marked on each cable so you can adjust if needed. 25 year manufacturer warranty.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Heating Cables and Cable Kits Number of Conductors 2; Twisted Pair
Voltage Rating 120VAC Amperage Rating 7.9
Resistance 15 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4mm
Wattage 971 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;White Color Red
Length 318 ft Application Floor Heating
UPC 620713030103

Packages

1 - UNIT - 1