Abbotsford
nuhn1c110

NVENT THERMAL 120V 1320W 10.8Amp 11Ohms 110sqft 423 ft 72 Cable Guides Radiant Floor Heating Cable

Price $545.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0613

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 110 sq. ft., 10.8 Amps. Cable length 423'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Number of Conductors 2; Twisted Pair
Voltage Rating 120 VAC Amperage Rating 10.8
Resistance 11 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4 mm
Wattage 1320 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;White Color Red
Length 423 ft Application For use with 664 series floor boxes
UPC 620713030134

Packages

1 - UNIT - 1
Customers who bought this item also bought