
NVENT THERMAL 240V 1446W 5.9Amp 40Ohms 120sqft 472.2 ft 84 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 120 sq. ft., 5.9 Amps. Cable length 472'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Box | Number of Conductors | 2; Twisted Pair |
Voltage Rating | 240 VAC | Amperage Rating | 5.9 |
Resistance | 40 ohm | Conductor Size | 2 Conductor 20-30 AWG |
Conductor Material | Copper | Outside Diameter | 4 mm |
Wattage | 1446 | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;Red | Color | Red |
Length | 472 ft | Application | For use with 664 series floor boxes |
UPC | 620713030264 |
Packages
1 - UNIT - 1 |