
NVENT THERMAL 240V 1726W 7.1Amp 33Ohms 145sqft 560.5 ft 108 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 145 sq. ft., 7.1 Amps. Cable length 561'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Heating Cables and Cable Kits | Number of Conductors | 2; Twisted Pair |
Voltage Rating | 240VAC | Amperage Rating | 7.1 |
Resistance | 33 ohm | Conductor Size | 2 Conductor 20-30 AWG |
Conductor Material | Copper | Outside Diameter | 4mm |
Wattage | 1726 | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;Red | Color | Red |
Length | 561 ft | Application | Floor Heating |
UPC | 620713030288 |
Packages
1 - UNIT - 1 |