
NVENT THERMAL 39 inch x 49.5 ft 161 Sq. Ft. Nuheat Membrane
Description
Nuheat Membrane is a tile underlayment and uncoupling membrane.Nuheat Membrane can replace a second layer of plywood/concrete board and reduces the risk of tile cracks caused by movement in the flooring assembly. When integrated with Nuheat Cable, the Nuheat Membrane system is a best-in-class integrated uncoupling, waterproofing, and floor heating solution. Nuheat Membrane eases the installation of Nuheat Cable by simplifying the installation process.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Membrane | Type | Large Roll |
Width | 3-1/4 ft | Length | 49-1/2 ft |
Thickness | 0.22 in | Coverage | 161 ft² |
Material | Polypropylene Plastic Heat-Welded To a Non-Woven Polypropylene Fabric | Color | Gray |
Standards | CSA Certified | Application | For Specifically Designed to Embed and Hold the Industry-Leading NUHEAT Cable Floor Heating System |
UPC | 715629008640 |
Packages
1 - UNIT - 1 |