Abbotsford
nuhf1512

NVENT THERMAL 60 inch x 48 inch 2.0Amp 240W 60Ohms 20sq.ft 120V F1512 Standard Floor Heating Mat

Price $338.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0013

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Floor Heating Mat Type Standard
Width 60 in Length 48 in
Thickness 1/8 in Coverage 20 ft²
Voltage Rating 120 V Amperage Rating 2 A
Wattage 240 W Temperature Rating 80 - 90 °F
Mounting Type Floor Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Standards UL Listed, CSA Certified
Application For use with 664 series floor boxes UPC 620713000120

Packages

1 - UNIT - 1
Customers who bought this item also bought