Abbotsford
nuhf1515

NVENT THERMAL 60 inch x 60 inch 120V 300W 2.5Amp 48Ohms 25sqft Standard Floor Heat Mat

Price $459.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0014

Description

PENTAIR nVent Standard Mats are only 1/8” thick and eliminates the need to configure the heating wires during installation. Standard Mats come in over 70 sizes of squares and rectangles of various dimensions. Simply pick the size of the mat(s) that fits the desired heating area. Because the heating wire is embedded in the Standard Mat and does not need to be configured during installation, the heat coverage is guaranteed to be consistent throughout the desired heating area.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 60 in Length 60 in
Thickness 1/8 in Coverage 25 ft²
Voltage Rating 120 V Amperage Rating 2.5 A
Wattage 300 W Cord Size 18 AWG
Cord Length 10 ft Heating Cable Spacing 2 in
Bend Radius 5/8 in Temperature Rating 194 °F Maximum Exposure, 50 °F Minimum Installation
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Tinned Plated Copper Braid Color Gray
Standards cULus Listed, C22.2 No. 130-16, CEC 62-104 Application Floor Heating
UPC 620713000137

Packages

1 - UNIT - 1