Abbotsford
nuhf1212

NVENT THERMAL 48 inch x 48 inch 1.6Amp 192W 75Ohms 16sq.ft 120V F1212 Standard Floor Heating Mat

Price $316.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0008

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Width 48 in
Length 48 in Voltage Rating 120
Wattage 192 Temperature Rating 150 Deg C
Color Gray Application For use with 664 series floor boxes
UPC 620713001462

Packages

1 - UNIT - 1
Customers who bought this item also bought