Abbotsford
nuhf2712

NVENT THERMAL 108 inch x 48 inch 120V 432W 3.6Amp 33Ohms 36sqft Standard Floor Heat Mat

Price $457.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0050

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Width 48 in
Length 108 in Voltage Rating 120 VAC
Amperage Rating 3.6 Wattage 432
Temperature Rating 150 Deg C Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Application For use with 664 series floor boxes
UPC 620713000496

Packages

1 - UNIT - 1
Customers who bought this item also bought