Abbotsford
nuhf2108

NVENT THERMAL 84 inch x 30 inch 1.8Amp 210W 69Ohms 17.5sq.ft 120V F2108 Standard Floor Heating Mat

Price $394.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0030

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard, Pre-Built, Electric
Width 30 in Length 84 in
Thickness 1/8 in Coverage 17.5 ft²
Voltage Rating 110 V Amperage Rating 1.8 A
Wattage 210 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 10 - 90 °C
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Tinned Plated Copper Braid Color Gray
Standards cULus Listed, CSA Certified Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors
UPC 620713000298

Packages

1 - UNIT - 1