Abbotsford
nuhg1510

NVENT THERMAL 60 inch x 42 inch 240V 210W 0.9Amp 274Ohms 17.5sqft Standard Floor Heat Mat

Price $328.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0102

Description

PENTAIR nVent Standard Mats are only 1/8” thick and eliminates the need to configure the heating wires during installation. Standard Mats come in over 70 sizes of squares and rectangles of various dimensions. Simply pick the size of the mat(s) that fits the desired heating area. Because the heating wire is embedded in the Standard Mat and does not need to be configured during installation, the heat coverage is guaranteed to be consistent throughout the desired heating area.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 42 in Length 60 in
Voltage Rating 240 V Amperage Rating 0.9 A
Wattage 210 W Temperature Rating 150 Deg C
Finish Electro-Tin Plated, Galvanic Tinned Color Gray
Application For Residential Floor Heating UPC 620713000670

Packages

1 - UNIT - 1
Customers who bought this item also bought