
NVENT THERMAL 72 inch x 42 inch 240V 252W 1.1Amp 229Ohms 21sqft Standard Floor Heat Mat
Description
Nuheat standard mat, 240 V, 72”X 42”, 1.1 Amps, 252 W. Matdimensions 6’ x 3.5’
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 42 in | Length | 72 in |
Thickness | 1/8 in | Coverage | 21 ft² |
Voltage Rating | 220 V | Amperage Rating | 1.1 A |
Wattage | 252 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000724 |
Packages
1 - UNIT - 1 |