Abbotsford
nuhg2510

NVENT THERMAL 96 inch x 42 inch 240V 336W 1.4Amp 171Ohms 28sqft Standard Floor Heat Mat

Price $401.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0128

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard, Pre-Built, Electric
Width 42 in Length 96 in
Thickness 1/8 in Coverage 28 ft²
Voltage Rating 240 V Amperage Rating 1.4 A
Wattage 336 W Cord Size 18 AWG
Cord Length 10 ft Heating Cable Spacing 2 in
Control Type Thermostat Temperature Rating 194 °F Maximum Exposure, 50 °F Minimum Installation
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Electro-Tin Plated, Galvanic Tinned Color Gray
Includes Installation Instruction Manual Standards cULus Listed, C22.2 No. 130-16, CEC 62-104
Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors UPC 620713000939

Packages

1 - UNIT - 1
Customers who bought this item also bought