
NVENT THERMAL 96 inch x 72 inch 240V 576W 2.4Amp 100Ohms 48sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 96"x72", 2.4 Amps, 576 W. Mat dimensions 8' x 6'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Box | Width | 72 in |
Length | 96 in | Voltage Rating | 240 VAC |
Amperage Rating | 2.4 | Wattage | 576 |
Temperature Rating | 150 Deg C | Finish | Electro-Tin Plated, Galvanic Tinned |
Color | Gray | Application | For use with 664 series floor boxes |
UPC | 620713000960 |
Packages
1 - UNIT - 1 |