![nuhg2710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15047572.jpg?preset=medium)
NVENT THERMAL 108 inch x 42 inch 240V 378W 1.6Amp 152Ohms 31.5sqft Standard Floor Heat Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Item Name | Floor Heating Mat |
Type | Standard | Width | 42 in |
Length | 108 in | Thickness | 1/8 in |
Voltage Rating | 240 V | Amperage Rating | 1.6 A |
Wattage | 378 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Material | Fabric with Tinned Copper Braided Wire | Standards | cULus Listed, CSA Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713001028 |
Packages
1 - UNIT - 1 |