NVENT THERMAL 108 inch x 60 inch 240V 540W 2.3Amp 107Ohms 45sqft Standard Floor Heat Mat
Description
nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard | Width | 60 in |
Length | 108 in | Thickness | 1/8 in |
Coverage | 45 ft² | Voltage Rating | 240 V |
Amperage Rating | 2.3 A | Wattage | 540 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Heating Cable Spacing | 2 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Standards | UL 1693, UL C22.2 No. 217, Article 424 of NEC | Application | For Residential Floor Heating |
UPC | 620713001042 |
Packages
1 - UNIT - 1 |