
NVENT THERMAL 84 inch x 30 inch 240V 210W 0.9Amp 274Ohms 17.5sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 84"x30", 0.9 Amps, 210 W. Mat dimensions 7' x 2.5'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Mat | Type | Standard |
Width | 30 in | Length | 84 in |
Thickness | 1/8 in | Voltage Rating | 240 V |
Amperage Rating | 0.9 A | Wattage | 210 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Fabric with Tinned Copper Braided Wire |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000830 |
Packages
1 - UNIT - 1 |