![nuhg3030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15047572.jpg?preset=medium)
NVENT THERMAL 118 inch x 118 inch 240V 1150W 4.8Amp 50Ohms 95.1sqft Standard Floor Heat Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Mat | Type | Standard |
Width | 116 in | Length | 118 in |
Thickness | 1/8 in | Coverage | 95.1 ft² |
Voltage Rating | 240 V | Amperage Rating | 4.8 A |
Wattage | 1141 W | Cord Length | 10 ft |
Material | Copper Alloy | Standards | UL Listed, CSA Certified |
Application | For New Construction or Remodeling Jobs | UPC | 620713001196 |
Packages
1 - UNIT - 1 |