![nuhg144072](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10618952.jpg?preset=medium)
NVENT THERMAL 73 inch x 144 inch 240V 864W 3.6Amp 67Ohms 72sqft Standard Floor Heat Mat
Description
Nuheat Mats are available in 120 V and 240 V. Pre-built system, Nuheat Mat is an electric floor heating system that brings heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone, Laminate/Engineered wood floors. Thinset is applied to the subfloor, the pre-built Nuheat Mat is pressed onto the thinset, and flooring can be installed immediately. Nuheat Mat is compatible with all standard sub-floor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired.
Specifications
Brand Name | nVent NUHEAT | Item Name | Floor Heating Mat |
Type | Standard | Width | 72 in |
Length | 144 in | Thickness | 1/8 in |
Voltage Rating | 240 V | Amperage Rating | 3.6 A |
Wattage | 864 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Material | Fabric with Tinned Copper Braided Wire | Standards | cULus Listed, CSA Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713010037 |
Packages
1 - UNIT - 1 |