Abbotsford
rayjbm100a

NVENT THERMAL 179935-000 Raychem Multiple Entry Connection Kit for B/X/KTV QTVR VPL Cables

Price $602.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:179935-000

Description

Integrated junction box for up to 3 heating cables. Hazardous area approved. Power connection kit/Splice/Tee with junction box for up to three heating cables.


Simple and fast to install, spacious boxes with front access, captive lid screws and robust spring type terminals for secure fixing

Part of a modular component system, providing maximum flexibility

One range for all nVent RAYCHEM industrial parallel heating cables

Simplified design in hazardous area, integral part of system approval

Cold-applied: core sealing boot with non-curing sealant; no heat gun, no hot work permit needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type JBM Junction Boxes, Multi-Entry Material Fiberglass
Color Black Application Offshore/Maritime Winterization; Pipe Freeze Protection; Process Temperature Maintenance
UPC 715629009036

Packages

5 - UNIT - (5)
Customers who bought this item also bought