Abbotsford
rayrayclict

NVENT THERMAL 014023-000 RayClic-T Unpowered Tee Connection Kit

Price $312.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:014023-000
Documents Documents

Description

Tee kits are installed as needed to connect three heating cables together at one point. Each kit contains one RayClic-T tee connection and one RayClic-E end seal.


Simple, fast, intuitive connection: no wire stripping or special tools needed

Lower total installed system cost, due to reduced installation time: cold applied, no heat guns or special tools needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Cold applied, no heat guns needed, no special tools

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type RayClic Connection System Voltage Rating 120 - 277 V
Color Gray Application Bollard and Post Top Lighting
UPC 715629006073

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought