Abbotsford
rayt100

NVENT THERMAL 447379-000 T-100 Connection Kit

Price $452.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:447379-000

Description

The T-100 serves as an above-insulation splice or tee for up to three Raychem brand BTV, QTVR, XTV, KTV, or VPL heating cables. It is approved by FM, CSA, and PTB(1) for use in hazardous locations.The T-100 integrates the functions of connection kits and insulation entries. The rugged stand protects the heating cable and allows for up to four inches (100 mm) of thermal insulation.The cold-applied core sealer does not require a heat gun or torch for installation, so no hot work permit is necessary. The silicone-free, noncuring sealant in the core sealer allows easy installation and re-entry for maintenance. The electrical connections in the T-100 are made with insulated crimps. For a splice or tee connection with terminal blocks, use the JBM-100.Each kit contains all the necessary materials for a complete installation except for the pipe straps, which must be ordered separately.


Simple and fast to install and test

Cold-applied: no heat gun or hot work permit required, re-enterable

High performance: resistant to impact, high temperature, chemicals and UV

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Material Glass Fiber Reinforced Polymer
Color Black Length 4.72 in
UPC 715629005687

Packages

1 - UNIT - 1 10 - UNIT - 10