![ray10btv1cr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332000716.jpg?preset=medium)
NVENT THERMAL 10W/FT 100-130V BTV Self-Regulating Electric Heat Trace Cable - Polyolefin Outer Jacket, Black
Description
The Raychem BTV family of self-regulating electric heat trace cable is an ideal solution for pipe freeze protection and process temperature maintenance applications. Raychem BTV heat trace cables maintain process temperatures up to 150°F (65°C) and can withstand intermittent exposure to temperatures as high as 185°F (85°C).FEATURES:• Raychem BTV heat trace cables are configured for use in nonhazardous and hazardous locations• Raychem BTV heat trace cables are configured for use in areas where corrosives may be present• Raychem BTV heat trace cables meet the requirements of the U.S. National Electrical Code and the Canadian Electrical Code.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self Regulating, Power-Limiting |
Number of Conductors | 2 | Voltage Rating | 100 - 130 VAC |
Series | BTV | Core | Self-regulating conductive core |
Conductor Size | 16 AWG | Conductor Material | Nickel Plated Copper |
Wattage | 10 W/ft | Minimum Bend Radius | 1/2 in |
Temperature Rating | 150 °F Maximum Exposure, -40 °F Minimum Installation | Insulation Material | Tinned Copper Braid |
Jacket Material | Polyolefin | Color | Black |
Length | 100 ft | Standards | FM, IECEx Approved |
Application | For Both Nonhazardous and Hazardous Locations Including Areas where Corrosives may be Present | UPC | 715629005045 |
Packages
100 - UNIT - (100) |