![broae50110dcs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/109374592.jpg?preset=medium)
VENMAR VENTILATION 4 inch 110CFM 0.9Sone FLEX DC Series Humidity Sensing Bathroom Exhaust Fan with Selectable CFM Settings
Description
These fans turn on when they sense a rise in humidity over time and include adjustable sensitivity. This allows for faster reaction to rising humidity levels to clear fogged mirrors more quickly than competitive models which are triggered by pre-set humidity levels. They also include selectable settings of 50, 80 or 110 CFM.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Fan |
Flow Rate | 50/80/110 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.2 A |
Power Rating | 10.6 W | Series | Flex DC™ |
Frequency Rating | 60 Hz | Motor Type | Brushless DC |
Grille Length | 11-1/2 in | Grille Width | 12-1/4 in |
Grille Material | Polymeric | Housing Length | 9-1/4 in |
Housing Width | 10 in | Housing Height | 5-3/4 in |
Housing Material | 26 ga Galvanized Steel | Mounting Type | Ceiling |
Noise Level | <0.3 - 0.9 Sones | Color | White |
Standards | Energy Star Certified, cULus Listed, HVI Certified | UPC | 026715257010 |
Packages
1 - UNIT - 1 | 75 - UNIT - 75 | 150 - UNIT - 150 |