Abbotsford
wrm2338a

WIREMOLD 2338A 400/800/2300/2300D Fixture Box Fitting

Price $23.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2338A
Documents Documents

Description

Fixture box fitting. For hanging fixtures, smoke/fire alarms and other security devices with 3-1/2 or 4-1/16 inch mounting centers. Has 1/2 inch trade size KO. Not for use with fans.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Non-Metallic Fixture Box Type Round
Width 5-1/2 in Depth 1 in
Material Plastic Color Ivory
For Use With 400, 800, 2300 and 2300D Series Raceway Standards cULus Listed, File E90378 Guide RJTX, UL-5A, File E90377 Guide RJYT, Article 388 of NEC, UL Listed, Meets Section 12-2600 of CEC
Application For Commercial, Office, Residential Use UPC 786776099775

Packages

1 - UNIT - 1 5 - UNIT - 5