![wrm2337awh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287726074.jpg?preset=medium)
WIREMOLD 2337A-WH 5-1/2x1 inch 400/800/2300/2300D Round Box Extension Fitting Non Metallic, White
Description
Round box extension fitting. For hanging fixtures, smoke/fire alarms and other security devices with 3-1/2 or 4-1/16 inch mounting centers. 5-1/2 inch diameter with open base. Not for use with fans.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Extension Box | Type | Round |
Width | 140 mm | Depth | 25 mm |
Material | Plastic | Color | Clear White |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed, UL 5A, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776523508 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |