×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
nutilf130

VENMAR VENTILATION 130CFM Remote In-Line Fan with 5 inch Duct

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:ILF130

Description

FEATURES:• Remotely mounted fan reduces noise in occupied areas• Use with adjustable inlet grilles to control flow for any situation• Remote mounting provides flexibility in system design• High quality external rotor motor features long life, efficiency and quiet operation• Easy mounting to rafters or joists• Backward inclined centrifugal fan for strong air delivery with minimal noise• ENERGY STAR qualified

Specifications

Brand Name Broan-Nutone Item Name Centrifugal Ventilation Fan
Type In-Line, Quiet Air Flow 130 CFM
Duct Size 5 in Housing Material Plastic
Mounting Remote Standards UL Listed, cULus Listed, HVI 2100 Certified, ENERGY STAR Qualified
Application Bathrooms Up To 115 SQ-FT, Ventilating Larger Rooms with Multiple Inlet Ports UPC 784891206108

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok