
STANDARD PRODUCTS 31527 26W 347V FlexConnect Electronic Compact Fluorescent Ballast
Description
Electronic CFL ballast. Instant start
Specifications
Brand Name | Standard Products | Sub Brand | Flexconnect |
Item Name | Fluorescent Ballast | Type | Electronic |
Lamp Type | Fluorescent | DLC | N |
Dimensions | 77 mm W x 34 mm H | For Use With | 4 Pin 2D Compact Fluorescent Lamp , 4 Pin 2 Tube Compact Fluorescent Lamp, 4 Pin 3 Tube Compact Fluorescent Lamp, 4 Pin Long 2 Tube Compact Fluorescent Lamp, T5 Lamp |
Application | Commercial and Industrial | UPC | 069549315273 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 20 - UNIT - 20 | 980 - UNIT - 980 |