
STANDARD PRODUCTS 31526 26/42W 120/277V Electrical Compact Fluorescent Ballast
Description
STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Flexconnect |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt |
Voltage Rating | 120 - 277 V | Lamp Type | 4-Pin 2D, 4-Pin 2-Tube, 4-Pin 3-Tube, 4-Pin Long 2-Tube Compact Fluorescent |
DLC | N | Dimensions | 127 mm L x 77 mm W x 34 mm H |
Application | Commercial & Industrial | UPC | 069549315266 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 980 - UNIT - 980 |