Abbotsford
phiplt18w835a4palto

PHILIPS LIGHTING 458224 18W 3500K 1175LM PL-T Triple 4-Pin Base Linear Compact Fluorescent Lamp

Price $20.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458224

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the referred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name CFL Type CFL-ni
Wattage 18 W Lamp Type Compact Fluorescent
Lamp Base GX24Q-2 Shape PL-T
Lumens 1200 lm Designation PL-T 18W/835/A/4P/ALTO
Voltage Rating 8.63 V Average Life 12000 hr
Color White Color Rendering Index (CRI) 90
Color Temperature 3500 K Dimensions 55.9 mm dia
Application For Accent and Downlighting UPC 046677268206

Packages

10 - UNIT - (10)
Substitutes to this product