
STANDARD PRODUCTS 61017 4/6xT8/T12 365/410W 120/277V Standard Products Electronic Ballast
Description
STANDARD® offers a range of electronic and magnetic sign ballasts to cover a variety of sign lighting applications. Browse our brochure to learn more about our sign ballast product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt |
Voltage Rating | 120 - 277 V | Lamp Type | T12, U-Shaped T8 Fluorescent |
DLC | N | Thermal Protection | Class I |
Dimensions | 367 mm L x 89 mm W x 55.9 mm H | Application | Commercial & Industrial |
UPC | 069549610170 |
Packages
1 - UNIT - 1 | 224 - UNIT - 224 |