
STANDARD PRODUCTS 61019 242/267W 120/277V T12 T8 Electronic Ballast
Description
STANDARD offers a wide range of magnetic and electronic sign ballasts to cover almost all applications. These ballasts provide a high output, low power consumption, and low-temp starting capabilities, with high reliability. STANDARD’S electronic sign ballasts can run T12HO or T8HO lamps. These ballasts are lighter weight than magnetic ballasts making them easier to install, and they consume 25-40% less energy than magnetic sign ballasts.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt |
Voltage Rating | 120 - 277 V | Lamp Type | T12, U-Shaped T8 Fluorescent |
DLC | N | Thermal Protection | Class I |
Dimensions | 295.9 mm L x 80 mm W x 47 mm H | Application | Commercial & Industrial |
UPC | 069549610194 |
Packages
1 - UNIT - 1 | 320 - UNIT - 320 |