
GM LIGHTING 200W 24VDC LineDRIVE Series Electronic Non-Dimmable Power Supply
Description
LineDRIVE Series 24VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with select LED fixtures that do not require dimming. Encased in a low profile powder coated steel enclosure that includes 4 knock-outs to enable easy installation, these LineDRIVE power supplies are the perfect choice for GM Lighting products.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Auto Reset, Class 2, Electronic, Non-Dimmable |
Color | Black | Input Voltage | 120/277 V |
Input Current | 0.99 A at 277 V, 1.11 A at 240 V, 2.23 A at 120 V | Output Voltage | 24 VDC |
Output Current | 4 A | Output Power | 200 W |
Series/Model | LD-E | Material | Steel |
Frequency Rating | 50/60 Hz | Efficiency (%) | 90 |
Power Factor | 0.9 | Length | 9-1/2 in |
Width | 6.35 in | Height | 1.56 in |
Temperature Rating | -40 to 140 °F | Environmental Conditions | Dry Location Rated |
For Use With | LTR-S RGBW Tape | Includes | (4) Knockouts |
Standards | cETLus Listed, CSA C22.2 No. 250.2, UL Listed | UPC | 849951015202 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |