
RJ CROSS ARCHITECTURAL 8 ft SLC-011S Series 2 Part Linear LED Channel
Description
2 part linear LED channel, annodized aluminum finish. Opal polycarbonate lens with grey end caps.TECHNICAL SPECIFICATIONS:- Dimension: 19.7mm x 20mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)
Specifications
Brand Name | RJCROSS | Item Name | Recessed Linear LED Channel |
Includes | (2) Gray Endcaps and Lens | Application | For Behind Mirrors, Surface Mount, Kitchen Cabinet, Wardrobe, Shelving, Closets |
UPC | 660824614052 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |