
DALS LIGHTING 6W Dimmable LED Hardwire Driver
Description
Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used. AC-dimming supply (with TRIAC or ELV dimmer) Integrated junction box for hard wire installation, Fully isolated metal case - Cooling by air convection, Optimal dimming when used at 50% or more of total load. 2-year warranty
Specifications
Brand Name | DALS Lighting | Item Name | LED Hardwire Driver |
Type | Dimmable | Color | Gray |
Input Voltage | 100 - 230 VAC | Output Voltage | 12 VDC |
Output Power | 6 W | Material | Aluminum |
Frequency Rating | 50/60 Hz | Connection Type | Direct |
Length | 8-1/2 in | Width | 2 in |
Height | 1-1/2 in | Temperature Rating | -30 to 45 °C |
Environmental Conditions | Dry Location Rated | Includes | TRIAC/ELV Dimmer |
Standards | ETL Listed, IC Certified, SEC Certified, Interior Certified | UPC | 775902017936 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |