Abbotsford
lotset24060b

LOTUS LED LIGHTS 60W 120VAC 24VDC Mini Electronic Transformer in Junction Box

Price $73.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:SET-24060B

Description

24V 60W Dimmable Mini Electronic Transformer in Junction Box. 24V DC 60W Class 2 Mini Electronic Transformer. Super Compact - fits in limited spaces. Dimmable Triac - Leading and Trailing Edge Dimmers. Optional Junction Box with Line and Low Voltage Chambers. cUL us Listed, Class 2, Type HL. Warranty: 5 Year.

Specifications

Brand Name LOTUS LED LIGHTS Input Voltage 120V AC
Output Voltage 24V DC ± 0.5V Application LED Tape, 24V Ceiling Fixtures

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought