
ABB 120V-347V Emergi-Lite CM-SC Series Steel Pictogram Combination Unit
Description
Pictogram Combination Unit, 120 to 347VAC, Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: lead-acid, Battery Run Time (Minimum): 120 minutes
Specifications
Brand Name | ABB | Item Name | Combination Pictogram Exit Sign |
Voltage Rating | 120 - 347 V | Lamp Wattage | 2 W |
Lamp Type | 6 V LED | Legend | RUNNING MAN |
Number of Faces | 1 or 2 | Emergency Illumination Time | 2 hr |
Mounting | Universal | Housing Material | Steel |
UPC | 782683555557 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |