![lum8600018l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330917379.jpg?preset=medium)
THOMAS & BETTS. 8600018L 6VDC 7.2AH Emergency Lighting Battery Replacement, Seal Lead Calcium
Description
EMERGENCY LIGHTING BATTERIES: Long life and reliable replacement batteries for a Light Alarms 860.0018-L Emergency Light Battery .
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Battery |
Type | Dry | Chemical System | Sealed Lead Acid |
Nominal Voltage | 6 V | Nominal Capacity | 650 mAh |
Dimensions | 151.13 mm L x 34.036 mm W x 93.98 mm H | UPC | 784170033142 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |