
THOMAS & BETTS. 860.0010-L 12Amp 6VDC 10AH Lumacell Emergency Lighting Battery Replacement, Seal Lead Calcium
Description
Long life and reliable replacement batteries for use with emergency exit lighting.
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Battery |
Type | Dry | Chemical System | Sealed Lead Acid |
Nominal Voltage | 6 V | Nominal Capacity | 1000 mAh |
Dimensions | 151.13 mm L x 50.8 mm W x 93.98 mm H | UPC | 784170033104 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |