
THOMAS & BETTS. 8600054L 12VDC 7.2AH Lumacell Emergency Lighting Battery Replacement, Seal Lead Calcium
Description
Long life and reliable replacement batteries for use with emergency exit lighting.
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Battery |
Type | Replacement | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 720 mAh |
Dimensions | 6 in L x 2-1/2 in W x 3-1/4 in H | UPC | 784170033333 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |