
ABB 2W Single-Head Lumacell CM-R Series Dedicated Indoor LED Remote, White
Description
Remote Unit, one head, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, one lamp, thermoplastic cabinet, wall or ceiling mount
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Remote Head |
Type | High Efficiency, 1-Head | Voltage Rating | 6 - 12 V |
Lamp Wattage | 2 W | Lamp Type | LED |
Housing Material | Thermoplastic | Temperature Rating | 5 - 30 °C |
For Use With | CM-SB and CM-SC Emergency Lighting Batteries | UPC | 624616364945 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |