
T&B CM-SC-L RUNNING MAN Combination Pictogram Exit Sign Steel 1 or 2 Faces Universal
Description
Pictogram Combination Unit, 120 to 347VAC, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: lead-acid, Battery Run Time (Minimum): 120 minutes
Specifications
Brand Name | ABB | Item Name | Combination Pictogram Exit Sign |
Voltage Rating | 120 - 347 V | Lamp Wattage | 2 W |
Lamp Type | 6 V LED | Legend | RUNNING MAN |
Number of Faces | 1 or 2 | Mounting | Universal |
Housing Material | Steel | UPC | 624616364860 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |