Abbotsford
Final sale
stnprmpn2

STANPRO PRMPN-2 120/347VAC PRMPN-2 Series LED Plastic Running Man Sign, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:PRMPN-2
Documents Documents

Description

The PRMPN-2 commercial plastic combination running man sign is designed using durable and lightweight high impact thermoplastic. Combination sign with a canopy quick snap for a decorative look or a flush mount for rigid installation. CIRCUITRY: • LED ultra bright light source • 120/347VAC Input, field selectable • Dry or damp location • Ambient temperature 10ºC to 35ºC • 4.1W at 120V and 3.3W at 347V • 90 minutes emergency power duration standard • Two 1W LED heads • Push button test switch • Diagnostic/pilot LED for AC ON • Fully automatic, current limited charger • Solid state design and construction with brownout and short circuit protection • Temperature compensated • Maintenance free, Ni-Cad battery MECHANICAL: • High impact, UV stabilized, thermoplastic construction • Quick snap faceplates and universal canopy for rapid and simple installation • Universal faces • Universal mounting • White colour is standard • Fully adjustable, high impact thermoplastic round LED heads are standard

Specifications

Brand Name Stanpro Type Running man combo
Housing Color White Voltage Rating 120/347 V
Lamp Wattage 1 W Lamp Type LED
Legend Running man Mounting Universal
Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought