
STANPRO RMPS0WH-IB 120/277/347VAC RMPS Series Running Man Sign - Universal Face, White (Self-Powered for 90 Minutes)
Description
The RMPS series from Stanpro is suitable for property management and institutional applications, and is designed using durable and lightweight high impact thermoplastic. With its low profile, it can be easily installed above a door with low clearance to the ceiling. Available in AC only, AC & DC, and self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Running Man Sign |
Type | LED | Voltage Rating | 120/277/347 V |
Lamp Wattage | 3 W | Lamp Type | LED |
Color/Finish | White | Light Color | Green |
Dimensions | 13.7 in W x 2.2 in D x 8.23 in H | Mounting | Universal Mounting |
Series/Model | RMPS | Material | High Impact Thermoplastic |
Includes | Bulbs | Standards | CSA Certified to C860-11, CSA Certified to C22.2 141-15 |
Application | For Property Management and Institutional Applications |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |